Beli mesin ultrasonic welding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Handheld Ultrasonic Spot Welder (Mesin Las Titik)
    Mulai

    Rp32.999.900

    Non Brand Handheld Ultrasonic Spot Welder (Mesin Las Titik)
    atribut:
    • Application: Ultrasonic PVC / Plastic / PP Manure Belt Welder
    • Dimensions (mm): 190x160x280
    • Frequency (kHz): 15 / 35
    • Machine Material: Metal
    • Power (W): 800
    • Power Option: 15 kHz, 28 kHz, 35 kHz
    • Usage: Nonwoven Face Welding
    • Voltage: AC 198 – 242 V, 50/60 Hz
    • Welding Material: PP, HDPE, PE, PVC, EVA, dan material plastik lainnya
  2. MEIJI AIR COMPRESSOR MFG. Reciprocating compressor (continuous/intermittent operation switchable)
    Mulai

    Rp109.999.900

    MEIJI AIR COMPRESSOR MFG. Reciprocating compressor (continuous/intermittent operation switchable)
    Deskripsi:
    Switch between continuous and intermittent operation with one touch depending on the compressed air usage condition. Equipped with an Ace controller. Smooth start and stop and improved durability. No air discharge noise typical of intermittent types. Equipped with a high-efficiency two-stage compressor. Comes with a safety belt guard.*Noise levels are calculated in an anechoic chamber at 1.5m in front and fully loaded. Please refer to the safety precautions. If you do not have your own unloading tools, a separate charter fee will be charged.
    atribut:
    • Voltage (V): Three-phase: 50Hz/200, 60Hz/200-220
  3. Kartell Indicator Tape Dry Heat Sterilization (Label Indikator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  4. Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp10.999.900

    Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    The ability of a material to locally resist hard objects pressing into its surface is called hardness, which is an index to measure the softness and hardness of a material. Based on the principle of Leeb hardness measurement principle, LS251D Leeb Hardness Tester can detect the hardness of a variety of metal materials. It adopts advanced digital probe technology, and the digital signal processing is completed directly on the probe which means that the probe is not easy to be disturbed and provides excellent accuracy. The orientation sensors inside the probe will compensate the measurement errors in different impact directions automatically to ensure the accurate data. Providing a variety of hardness scales , such as Leeb scale (HL), Vickers scale (HV), Brinell scale (HB), Shore scale (HS), Rockwell scale (HRA/HRB/HRC), and they can make a mutual conversion to avoid cumbersome manual calculation. Besides the hardness, the instrument can measure the strength of the materials. The practical value of using LS251D Leeb Hardness Tester for hardness testing lies in its incomparable portable characteristics that bring users a perfect experience.LS251D Leeb Hardness Tester conforms to the following standards:GB/T 13794.1 Metallic materials-Leeb hardness test-Part 1: Test method GB/T 13794.2 Metallic materials-Leeb hardness test-Part 2: Verification and calibration of hardness tester GB/T 13794.4 Metallic materials-Leeb hardness test-Part 4: Tables of hardness values conversion JB/T 9378-2001 Industry standard of Leeb hardness tester JJG 747-1999 Verification regulation of Leeb hardness testerContent:Leeb Hardness Tester 1 SetStandard Leeb hardness block 1 pcsNylon Brush 1 pcsSmall support ring 1 pcs1.5V AA alkaline battery 2 pcsUser Manual 1 pcsCalibration   Report 1 pcsPlastic Case 1 pcs
    atribut:
    • Accuracy (HL): ±12, ±6 (typical)
    • Repeatability (HL): 6
    • Resolution (HL): 1
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (no condensation)
    • Working Temperature Range (°C/%RH): -10 to 50/0 to 85 (no condensation)
  5. INA Track Rollers
    Mulai

    Rp199.900

    INA Track Rollers
    Deskripsi:
    Ball bearing track rollers:- are ready-to-fit, single or double row rolling bearings based on deep groove or angular contact ball bearings - are supplied with or without a stud (designs without a stud are mounted on shafts or studs)- have particularly thick-walled outer rings with a crowned or cylindrical outside surface- can support high radial loads - tolerate axial loads which are due to small misalignment defects, skewed running or -temporary contact running impacts- are sealed on both sides - are also available with a plastic tyre on the outer ring for low-noise running - are not mounted in a housing bore, but are supported on a flat mating track - can be adjusted to the mating track in the design with the eccentric collar, thus permitting, for example, larger manufacturing tolerances in the adjacent construction.
  6. KRISBOW Celemek PVC (Celemek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp64.900

    KRISBOW Celemek PVC (Celemek)
    atribut:
    • Color: Yellow
    • Material: PVC
  7. KRISBOW American Bench Vise (Ragum Meja)
    Mulai

    Rp1.599.900

    KRISBOW American Bench Vise (Ragum Meja)
    Deskripsi:
    American Bench Vise 4inch with Swivel Base adalah alat yang digunakan untuk menjepit benda kerja yang akan dikerjakan sehingga tidak dapat bergerak/tetap pada posisi yang diinginkan. Alat ini mempunyai kemampuan jepit yang dapat diatur sesuai dengan ukuran rahang yang akan digunakan. Pada alat ini terdapat handel yang dapat digunakan dengan cara diputar sehingga rahang dapat bergerak secara linier. Ragum ini mempunyai lebar jaw 100mm. Ragum sering digunakan di industri, pabrik atau bengkel.
  8. Impala Thinner Super Gloss Quality (Tiner)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp79.900

    Impala Thinner Super Gloss Quality (Tiner)
    Deskripsi:
    Dapat digunakan untuk mengencerkan cat duko atau cat semi duko.
  9. WIRAPAX Continuous Sealer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    WIRAPAX Continuous Sealer
    Deskripsi:
    Continuous Sealer merupakan barang yang tidak lagi asing bagi yang memiliki home industri atau bisnis rumahan. Alat tersebut melakukan proses pembungkusan yang berukuran kecil dengan mengunakan sistem pengendali suhu. Selain itu alat ini akan merekatkan kemasan plastik sekaligus dilengkapi dengan kode produksi serta kode kadaluarsa (expire date).Continuous Sealer with Gas Blower SF150G bergaransi resmi 1 tahun dengan harga termurah dan sparepart terlengkap. Continuous Sealer with Gas Blower SF150G ini bertnaga daya listrik 750 watt. Memiliki Sealing Film Thickness 0.02-0.08 mm dan hasil sealer selebar 12 mm serta mesin ini memiliki bobot mesin 39 kg.
  10. Airtac Digital pressure switch DPS series
    Mulai

    Rp479.900

    Airtac Digital pressure switch DPS series
    atribut:
    • Pipe Connection: PT 1/8 / M5 female thread
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Non-corrosive gas
    • Type: (Electrical connection) DIN terminal
  11. TEKIRO Bench Vise (Ragum Meja)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum Meja)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  12. ASAHI Ultra Sonic Welder QUPPA
    Mulai

    Rp12.999.900

    ASAHI Ultra Sonic Welder QUPPA
    Deskripsi:
    Has a blank beating prevention function.AC adapter supports 100V to 240V.Because of ultrasonic type, there is no worry of burns.Because there is no secondary material (stapler needle, cellophane tape etc.) used, there are no accidents due to foreign objects contamination.
    atribut:
    • Power (V): AC100 to 240
    • Power Consumption Electrical (W): 20
  13. TEKIRO Hex Key Long Metric (Kunci L)
    Rating:
    99% of 100
    (25)
    Mulai

    Rp10.900

    TEKIRO Hex Key Long Metric (Kunci L)
    Deskripsi:
    TEKIRO Kunci L - Silver merupakan kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
    atribut:
    • Finish: Chrome Plated
    • Material: S2 Alloy Steel
  14. AOTAI MIG Welding Inverter DC
    Mulai

    Rp45.999.900

    AOTAI MIG Welding Inverter DC
    atribut:
    • Rated Input Capacity (kVA): 12.7
    • Rated Input Current (A): 19.3
    • Dimensions (mm): 655x324x546
    • Duty Cycle (%): '60%@350A at 40°C
    • OCV (V): Around 70
    • Output Current Range (A): 60-350
    • Output Voltage Range (V): 14-40
    • Trigger Mode: 2/4T
    • Weight (kg): 40
    • Weight (lbs): 88.3
    • Wire Size (mm): 0.8, 1.0, 1.2
  15. MAXPOWER Bench Vise Cast Iron Swivel (Ragum Meja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp629.900

  16. Lexar High-Performance 800x SDHC UHS-I U3, V30
    Mulai

    Rp359.900

    Lexar High-Performance 800x SDHC UHS-I U3, V30
    Deskripsi:
    Dirancang untuk kamera point-and-shoot Anda, DSLR kelas menengah dan camcorder HD, Lexar® High-Performance 800x SDHC™/SDXC™ UHS-I Cards Seri BIRU memungkinkan Anda dengan cepat menangkap, dan mentransfer foto berkualitas tinggi 1080p yang menakjubkan Penuh -Video HD dan 4K UHD2, dengan kecepatan baca hingga 120MB/dtk1. Kartu Kelas 10 ini memanfaatkan teknologi UHS-I untuk menghadirkan kinerja kecepatan tinggi hanya untuk pemotretan sehari-hari.Memanggil semua pencari petualangan! Maksimalkan petualangan Anda di alam bebas dengan memanfaatkan kekuatan dan kinerja kartu-kartu ini. Jadi, baik Anda menggunakan kamera point-and-shoot, DSLR kelas menengah, dan camcorder HD, Anda akan dapat memanfaatkan fitur foto dan video terbaru yang tersedia untuk memotret gambar berkualitas tinggi dan 1080p Full-HD dan Video 4K UHD2.
    atribut:
    • Operating Temperature (°C): 0 to 70
    • Storage Temperature (°C): -25 ~ 85
    • Dimensions (LxWxH) (mm): 32x24x2.1
  17. Insize Hardness Tester Accessories (Aksesoris Alat Uji Kekerasan)
    Mulai

    Rp349.900

    Insize Hardness Tester Accessories (Aksesoris Alat Uji Kekerasan)
    Deskripsi:
    These hardness test blocks use a frictionless loading shaft in place of the conventional type. In order to increase the accuracy of preliminary test force, the application is controlled by a magnetic clutch.
    atribut:
    • UNSPSC: 41114611
Daftar Harga mesin ultrasonic welding Terbaru November 2026
Non Brand Handheld Ultrasonic Spot Welder (Mesin Las Titik)Rp32.999.900
MEIJI AIR COMPRESSOR MFG. Reciprocating compressor (continuous/intermittent operation switchable)Rp109.999.900
Kartell Indicator Tape Dry Heat Sterilization (Label Indikator)Rp1.399.900
Linshang Leeb Hardness Tester (Alat Uji Kekerasan)Rp10.999.900
INA Track RollersRp199.900
Shell Gadus A227 Pail Size (Gemuk)Rp1.499.900
KRISBOW Celemek PVC (Celemek)Rp64.900
KRISBOW American Bench Vise (Ragum Meja)Rp1.599.900
Impala Thinner Super Gloss Quality (Tiner)Rp79.900
WIRAPAX Continuous SealerRp1.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)